This product requires certification to purchase.

1/2 in. Socket Weld 150# 304 SP114 Stainless Steel Coupling

FNW®

1/2 in. Socket Weld 150# 304 SP114 Stainless Steel Coupling

  • Fast #
  • Part #IS4CSCSP114D
  • Item #3819707
  • Manufacturer Part #SWM411-08
5 out of 5 Customer Rating
Brand image
FNW®

1/2 in. Socket Weld 150# 304 SP114 Stainless Steel Coupling

  • Fast #
  • Part #IS4CSCSP114D
  • Item #3819707
  • Manufacturer Part #SWM411-08
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-19/50 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-351 Grade CF8
MSS
MSS SP-114
Origin
Global