1/2 in. Socket Weld 150# 304 Stainless Steel 45 Degree Elbow
1/2 in. Socket Weld 150# 304 Stainless Steel 45 Degree Elbow
-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Cleanliness is maintained in the product being transported
- Prevention of contamination of that product from small particles or rust and scale
- Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
Documents
Specifications
- ASME:
- ASME A351
- ASTM:
- ASTM A-351, ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242115129