This product requires certification to purchase.

1/2 in. Valve Repair Kit Plastic

FNW®

1/2 in. Valve Repair Kit Plastic

  • Fast #
  • Part #FNW220AMRKD
  • Item #4131876
  • Manufacturer Part #FNW220AMRKD
3.7 out of 5 Customer Rating
Brand image
FNW®

1/2 in. Valve Repair Kit Plastic

  • Fast #
  • Part #FNW220AMRKD
  • Item #4131876
  • Manufacturer Part #FNW220AMRKD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.34
Brand Model Compatibility:
220AM
FM Approved:
No
ISO:
ISO 5211
Length:
2-11/25 in
MSS:
MSS SP-110
Material:
Plastic, Stainless Steel
Material Type:
PTFE
NSF Certified:
No
Product Type:
Valve Repair Kit
UL Listed:
No
UPC:
781889258026
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in