1/2 in. 150# Red Rubber 1/8 in. Nut, Bolt & Full Face Gasket Kit
Figure NBG-R-Z 1/2 in. 150# Red Rubber 1/8 in. Nut, Bolt & Full Face Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lengths for joining two flanges
- For ANSI 150# Flanges
- Full face and ring style
- Manufactured From Styrene-Butadiene (SBR)
- Meets ASME B16.21 for 150# gaskets
- Dimensions: ASME B16.5
- Durometer Hardness: Shore A ±5: 75
- Full Face & Ring Style
- 1/16 in. & 1/8 in. Thickness
Specifications
- ANSI:
- ANSI B18.2.2
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
- ASTM:
- ASTM A-307A Grade A, ASTM A-563
- Application:
- Commercial
- Coating:
- Zinc Plated
- Collection:
- Figure NBG-R-Z
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Kit
- Flange Type:
- Full Face
- Material:
- Rubber, Carbon Steel
- Maximum Temperature:
- 170
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.125 in
- UPC:
- 781889254615