This product requires certification to purchase.

1/2 x 1-1/2 in. Zinc Hex Head Cap Screw Grade 5 (Pack of 10)

FNW®

1/2 x 1-1/2 in. Zinc Hex Head Cap Screw Grade 5 (Pack of 10)

  • Fast #
  • Part #FNWCSG5Z12112
  • Item #7485777
  • Manufacturer Part #FNWCSG5Z12112
3.2 out of 5 Customer Rating
Brand image
FNW®

1/2 x 1-1/2 in. Zinc Hex Head Cap Screw Grade 5 (Pack of 10)

  • Fast #
  • Part #FNWCSG5Z12112
  • Item #7485777
  • Manufacturer Part #FNWCSG5Z12112
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
  • Made in China
  • Dimensions to ASME B1.1;ASME B18.2.1
  • Zinc coated for rust protection
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Length
1-1/2 in
Package Quantity
Pack of 10
Characteristics & Features
Coating
Zinc Plated
Color Finish Name
Zinc
Material
Zinc
Screw Head
Hex Head
Strength Rating
92000
Thread Handing
Right
Electrical & Operational Information
Grade
5
Warranty & Product Information
ASME
ASME B1.1, ASME B18.2.1
ASTM
ASTM F-1941, ASTM F-1941M
UPC
781889331828