1/2 x 4 in. Carbon Steel Carriage Bolt (Pack of 4)
1/2 x 4 in. Carbon Steel Carriage Bolt (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dimensions to ASME B18.5
- Made in China
- Conforms to ASTM A-307;ASTM F-1941;ASTM F-1941M
- Round Head
- Manufactured from Carbon Steel
Specifications
- ASME:
- ASME B18.5
- ASTM:
- ASTM A-307 Grade A, ASTM F-1941, ASTM F-1941M
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Grade:
- A
- Head Style:
- Round Head
- Length:
- 4 in
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 4
- Product Type:
- Carriage Bolt Set
- Size:
- 1/2 in
- Thread Handing:
- Right
- UPC:
- 781889331996