1/4 - 1/2 in. Latch Lock Handle
1/4 - 1/2 in. Latch Lock Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement handle
Documents
Specifications
- Brand Model Compatibility:
- Figure 410A
- FM Approved:
- Yes
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- Length:
- 3-10/37 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/4 in - 1/2 in
- WaterSense Labeled:
- No