This product requires certification to purchase.

1/4 - 1/2 in. Locking Handle Kit for 360A Ball Valve

FNW®

1/4 - 1/2 in. Locking Handle Kit for 360A Ball Valve

  • Fast #
  • Part #FNW360ALHKBD
  • Item #4915146
  • Manufacturer Part #FNW360ALHKBD
3.7 out of 5 Customer Rating
Brand image
FNW®

1/4 - 1/2 in. Locking Handle Kit for 360A Ball Valve

  • Fast #
  • Part #FNW360ALHKBD
  • Item #4915146
  • Manufacturer Part #FNW360ALHKBD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Locking handle kit
  • Requires Certification
Dimensions & Measurements
Length
3-47/50 in
Valve Size
1/4 in - 1/2 in
Characteristics & Features
Brand Model Compatibility
Figure 360A
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Single Handle
Valve Operator
Lever Handle
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.34
ASTM
ASTM A-351
MSS
MSS SP-110
UPC
781889284254