This product requires certification to purchase.

1/4 - 1/2 in. Tee Handle

FNW®

1/4 - 1/2 in. Tee Handle

  • Fast #
  • Part #FNW410ATHKBD
  • Item #4146947
  • Manufacturer Part #FNW410ATHKBD
5 out of 5 Customer Rating
Brand image
FNW®

1/4 - 1/2 in. Tee Handle

  • Fast #
  • Part #FNW410ATHKBD
  • Item #4146947
  • Manufacturer Part #FNW410ATHKBD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 576 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full port 4" valve is standard port
  • PTFE seats
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • UL Approved (Up to 2")
  • FM and CSA approved (1/2" to 2" only)
  • Requires Certification
Dimensions & Measurements
Length
2-25/41 in
Valve Size
1/4 in - 1/2 in
Characteristics & Features
Brand Model Compatibility
Figure 410A
Handle Material
Steel
Handle Type
Tee
Number of Handles
Single Handle
Valve Operator
T-Handle
Warranty & Product Information
ANSI
ANSI Z21.15
ASTM
ASTM A-283D, ASTM B-124
CSA Certified
Yes
FM Approved
Yes
MSS
MSS SP-110
NSF Certified
No
UL Listed
Yes
UPC
781889226001