1/4 - 3/4 in. Oval Handle Kit for 320A Ball Valve
1/4 - 3/4 in. Oval Handle Kit for 320A Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oval handle kit
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 320A
- Diameter:
- 5-22/71 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Oval
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- UPC:
- 781889241134
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/4 in - 3/4 in