This product requires certification to purchase.

1/4 - 3/4 in. Stainless Steel Lever Locking Handle Kit for 320A Ball Valve

FNW®

1/4 - 3/4 in. Stainless Steel Lever Locking Handle Kit for 320A Ball Valve

  • Fast #
  • Part #FNW320ALHKBF
  • Item #4448694
  • Manufacturer Part #FNW320ALHKBF
3.6 out of 5 Customer Rating
Brand image
FNW®

1/4 - 3/4 in. Stainless Steel Lever Locking Handle Kit for 320A Ball Valve

  • Fast #
  • Part #FNW320ALHKBF
  • Item #4448694
  • Manufacturer Part #FNW320ALHKBF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 7350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5-22/71 in
Valve Size
1/4 in - 3/4 in
Characteristics & Features
Brand Model Compatibility
Figure 320A
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Single Handle
Valve Operator
Lever Handle
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.34
ASTM
ASTM A-351
FM Approved
No
GSA Approved
No
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
781889241165