1/4 - 3/8 in. Locking Handle Kit for 220A Ball Valve
1/4 - 3/8 in. Locking Handle Kit for 220A Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 14630-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Locking handle kit
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 220A
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Length:
- 3-37/50
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- UL Listed:
- No
- UPC:
- 781889241011
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/4 in - 3/8 in