This product requires certification to purchase.

1/4 in. Electrogalvanized Steel Beam Clamp

FNW®

1/4 in. Electrogalvanized Steel Beam Clamp

  • Fast #
  • Part #FNW780117Z0025
  • Item #7948811
  • Manufacturer Part #BC170025EG
5 out of 5 Customer Rating
Brand image
FNW®

1/4 in. Electrogalvanized Steel Beam Clamp

  • Fast #
  • Part #FNW780117Z0025
  • Item #7948811
  • Manufacturer Part #BC170025EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC3 Type I
Coating:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
1-5/8 in
Height:
3-5/8 in
Length:
3-1/4 in
Material:
Steel
Product Type:
Beam Clamp
Rod Size (in):
1/4 in
Thickness:
0.125 in
UL Listed:
No
UPC:
781889375471
Work Load Limit:
800 lb