1/4 in. Threaded Rod Coupling (10 Pack)
1/4 in. Threaded Rod Coupling (10 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 110-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Zinc coated for rust protection
- Made in China
- Dimensions to ASME B18.2.2
- Conforms to ASTM F-1941;ASTM F-1941M
- Manufactured from carbon steel
Specifications
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Coating:
- Zinc
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 1/4
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 7/8
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 10
- Product Type:
- Threaded Rod Coupling
- Thread Handing:
- Right
- UPC:
- 781889331644