This product requires certification to purchase.

1/8 in. 0.57 OD Threaded 150# 316 Stainless Steel Coupling

FNW®

1/8 in. 0.57 OD Threaded 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #IS6CTC57A
  • Item #4374809
  • Manufacturer Part #IS6CTC57A
5 out of 5 Customer Rating
Brand image
FNW®

1/8 in. 0.57 OD Threaded 150# 316 Stainless Steel Coupling

  • Fast #
  • Part #IS6CTC57A
  • Item #4374809
  • Manufacturer Part #IS6CTC57A
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global