1 - 1-1/4 in. Oval Handle Kit for 320A Ball Valve
1 - 1-1/4 in. Oval Handle Kit for 320A Ball Valve
Frequently Purchased Together
Product Details
- Oval handle kit
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 320A
- Diameter:
- 6-49/71 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Oval
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- Valve Operator:
- Oval Handle
- Valve Size:
- 1 in - 1-1/4 in
- WaterSense Labeled:
- No