1 - 1-1/4 in. Stainless Steel Lever Locking Handle Kit for 320A Ball Valve
1 - 1-1/4 in. Stainless Steel Lever Locking Handle Kit for 320A Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 5570-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 320A
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Length:
- 6-49/71 in
- MSS:
- MSS SP-110
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- UPC:
- 781889241172
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in - 1-1/4 in