1-1/2 - 2 in. Locking Handle Kit for 260A Ball Valve
1-1/2 - 2 in. Locking Handle Kit for 260A Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Locking handle kit
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- Brand Model Compatibility:
- Figure 260A
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- UPC:
- 781889284131
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/2 in - 2 in