This product requires certification to purchase.

1-1/2 - 2 Locking Handle Kit For 220AM

FNW®

1-1/2 - 2 Locking Handle Kit For 220AM

  • Fast #
  • Part #FNW220AMLHKJK
  • Item #4159454
  • Manufacturer Part #FNW220AMLHKJK
5 out of 5 Customer Rating
Brand image
FNW®

1-1/2 - 2 Locking Handle Kit For 220AM

  • Fast #
  • Part #FNW220AMLHKJK
  • Item #4159454
  • Manufacturer Part #FNW220AMLHKJK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 3869
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
1-1/2 in - 2 in
Characteristics & Features
Brand Model Compatibility
220AM Ball Valve
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Single Handle
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Stem
Blowout-Proof
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.34
ASTM
ASTM A-351
MSS
MSS SP-110
Type
FNW220AMLHKJK
UPC
781889227046