1-1/2 in. Brass Full Port Sweat 600# Pump Isolation Ball Valve
Figure 495 1-1/2 in. Brass Full Port Sweat 600# Pump Isolation Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/2 in. brass ball valve
- End Connections: SWT x Flanged
- Valve Length: 4.65 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- Blowout proof steam
- Adjustable packing
- Secondary o-ring stem seal
- Non-removable rotating flange
- Dual o-ring stem seal
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- Clean Bagged:
- No
- Collection:
- Figure 495
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-13/20 in
- Material:
- Brass
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil
- UL Listed:
- No
- UPC:
- 781889228777
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve