This product requires certification to purchase.

1-1/2 in. Aluminum Dust Plug

FNW®

1-1/2 in. Aluminum Dust Plug

  • Fast #
  • Part #FNWCGDPALJ
  • Item #7241769
  • Manufacturer Part #FNWCGDPALJ
3.3 out of 5 Customer Rating
Brand image
FNW®

1-1/2 in. Aluminum Dust Plug

  • Fast #
  • Part #FNWCGDPALJ
  • Item #7241769
  • Manufacturer Part #FNWCGDPALJ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Adapter
End Connections
Adapter
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Dust Plug
Material
Aluminum
Material Type
A356-T6
Warranty & Product Information
UPC
781889320273