This product requires certification to purchase.

1-1/2 in. Copper Plated Split Ring Hanger

This product has been replaced by

FNW® Copper 180 lb. Epoxy Copper Malleable Iron Split Ring Hanger
FNW® 1-1/2 in. Copper Epoxy Malleable Iron Split Ring Hanger
Manufacturer Part #FNW7001ECJ
FNW®

1-1/2 in. Copper Plated Split Ring Hanger

  • Fast #
  • Part #FNW7001CJ
  • Item #308145
  • Manufacturer Part #CSRHCJ
4 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Copper 180 lb. Epoxy Copper Malleable Iron Split Ring Hanger
FNW® 1-1/2 in. Copper Epoxy Malleable Iron Split Ring Hanger
Manufacturer Part #FNW7001ECJ
FNW®

1-1/2 in. Copper Plated Split Ring Hanger

  • Fast #
  • Part #FNW7001CJ
  • Item #308145
  • Manufacturer Part #CSRHCJ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 200 Pallet: 7200
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Copper finish
  • Malleable iron
  • Meets MSS SP-58
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-47
Coating:
Copper
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1-1/2 in
MSS:
MSS SP-58
Material:
Malleable Iron
Product Type:
Ring Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Rod Size (in):
3/8 in
UPC:
781889002759
Width:
3-3/50
Work Load Limit:
180