This product requires certification to purchase.

1-1/2 in. Socket Weld 150# 304 Stainless Steel Coupling

FNW®

1-1/2 in. Socket Weld 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CSCJ
  • Item #2837293
  • Manufacturer Part #SWM411-24
4.1 out of 5 Customer Rating
Brand image
FNW®

1-1/2 in. Socket Weld 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CSCJ
  • Item #2837293
  • Manufacturer Part #SWM411-24
4.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
2-3/25 in
Pressure Class
150#
Weight
0.87 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
ASTM
ASTM A-351
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-114
NSF Certified
No
Origin
Global
UL Listed
No
UPC
199242115075