This product requires certification to purchase.

1-1/2 in. Stainless Steel Dust Plug

FNW®

1-1/2 in. Stainless Steel Dust Plug

  • Fast #
  • Part #FNWCGDPSSJ
  • Item #7241629
  • Manufacturer Part #FNWCGDPSSJ
4.8 out of 5 Customer Rating
Brand image
FNW®

1-1/2 in. Stainless Steel Dust Plug

  • Fast #
  • Part #FNWCGDPSSJ
  • Item #7241629
  • Manufacturer Part #FNWCGDPSSJ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connections:
Adapter
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Dust Plug
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316, CF8M
NSF Certified:
No
Pressure - Maximum:
250 psi
UPC:
781889319437