This product requires certification to purchase.

1-1/2 in. Valve Repair Kit Plastic

FNW®

1-1/2 in. Valve Repair Kit Plastic

  • Fast #
  • Part #FNW260ARKJ
  • Item #4915188
  • Manufacturer Part #FNW260ARKJ
3.3 out of 5 Customer Rating
Brand image
FNW®

1-1/2 in. Valve Repair Kit Plastic

  • Fast #
  • Part #FNW260ARKJ
  • Item #4915188
  • Manufacturer Part #FNW260ARKJ
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3058
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.34
Brand Model Compatibility:
260A
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
MSS:
MSS SP-110
Material:
Plastic, Stainless Steel
Material Type:
RTFE
Maximum Temperature:
392
NSF Certified:
No
Product Type:
Valve Repair Kit
UL Listed:
No
UPC:
781889284063
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
1-1/2 in