This product requires certification to purchase.

1-1/2 x 1 x 3/4 in. Copper Press Tee

FNW®

Figure 5V4776 1-1/2 x 1 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #FNW5V4776JGF
  • Item #9297845
  • Manufacturer Part #5V4776080605
5 out of 5 Customer Rating
Brand image
FNW®

Figure 5V4776 1-1/2 x 1 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #FNW5V4776JGF
  • Item #9297845
  • Manufacturer Part #5V4776080605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 30 Pallet: 1050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Chicago, IL
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Standard operating pressure 300 psi MAX
  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Compatible with most major pressing tools and jaws available in the market
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1117-2022, ANSI 61-2023, ANSI 372-2022
ASME:
ASME B16.51
Clean Bagged:
No
Collection:
Figure 5V4776
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1 in x 3/4 in
Fitting Type:
Tee, Reducing
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Material Type:
C12200
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889645932
Weight:
0.72 lb