This product requires certification to purchase.

1-1/4 - 1-1/2 in. Standard Handle for 420 and 421 Ball Valves

FNW®

1-1/4 - 1-1/2 in. Standard Handle for 420 and 421 Ball Valves

  • Fast #
  • Part #FNW420HKHJ
  • Item #1772581
  • Manufacturer Part #RI265
4.8 out of 5 Customer Rating
Brand image
FNW®

1-1/4 - 1-1/2 in. Standard Handle for 420 and 421 Ball Valves

  • Fast #
  • Part #FNW420HKHJ
  • Item #1772581
  • Manufacturer Part #RI265
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7031
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Requires Certification
Dimensions & Measurements
Length
5-47/50 in
Valve Size
1-1/4 in - 1-1/2 in
Characteristics & Features
Brand Model Compatibility
Figure 420
Handle Material
Steel
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Operator
Lever Handle
Warranty & Product Information
ANSI
ANSI B1.20.1
CSA Certified
Yes
FM Approved
Yes
GSA Approved
No
MSS
MSS SP-110
NSF Certified
No
UL Listed
Yes
UPC
781889096567