1-1/4 in. Copper Epoxy Band Hanger
Figure 7016C 1-1/4 in. Copper Epoxy Band Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Coating:
- Epoxy
- Collection:
- Figure 7016C
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 2-5/8 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Hanger
- Rod Size (in):
- 3/8 in
- UPC:
- 781889398890
- Work Load Limit:
- 300 lb