1-1/4 in. Female Coupler x MPT Aluminum Adapter
1-1/4 in. Female Coupler x MPT Aluminum Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
- Buna-N gasket
- Brass arm
- Plated steel pin/pull ring/safety pin
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- A356-T6
- UPC:
- 781889319406