1-1/2 in. 304SS Band Hanger
Figure 7013S 1-1/2 in. 304SS Band Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Coating:
- Stainless Steel
- Collection:
- Figure 7013S
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-1/5
- MSS:
- MSS SP-58
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Hanger
- Rod Size (in):
- 3/8 in
- UPC:
- 781889398951
- Work Load Limit:
- 300