1-1/4 in. 2-Hole Carbon Steel Electrogalvanized Pipe Strap
Figure 7866 1-1/4 in. 2-Hole Carbon Steel Electrogalvanized Pipe Strap
Product Details
Product Details
- Recommended for suspension of stationary NPS Steel Pipe
Specifications
- ASTM:
- ASTM A-1011-00 CS Type B
- Coating:
- Electrogalvanized
- Collection:
- Figure 7866
- Color Finish Name:
- Electrogalvanized
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Strap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889663943