1-1/4 in. Copper Press Cap
1-1/4 in. Copper Press Cap
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Unpressed joint leak detection feature
- Factory Installed EPDM Seals
- Standard operating pressure 300 psi MAX
- Compatible with most major pressing tools and jaws available in the market
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2020, ANSI 372-2020
- ASME:
- ASME B16.51
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 61-2020
- Clean Bagged:
- No
- End Connection 1:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- GSA Approved:
- No
- Height:
- 1-95/128 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/64 in
- MA Approved -:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61-2020, NSF 372-2020
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 0 to 250 F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.14 lb
- Width:
- 1-95/128 in