This product requires certification to purchase.

1-1/4 in. Female Coupler x FPT Aluminum Adapter

FNW®

1-1/4 in. Female Coupler x FPT Aluminum Adapter

  • Fast #
  • Part #FNWCGDALH
  • Item #7241682
  • Manufacturer Part #FNWCGDALH
3.7 out of 5 Customer Rating
Brand image
FNW®

1-1/4 in. Female Coupler x FPT Aluminum Adapter

  • Fast #
  • Part #FNWCGDALH
  • Item #7241682
  • Manufacturer Part #FNWCGDALH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Buna-N gasket
  • Brass arm
  • Plated steel pin/pull ring/safety pin
  • Requires Certification

Specifications

End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cam and Groove, Straight
Material:
Aluminum
Material Type:
A356-T6
Pressure - Maximum:
250 psi
UPC:
781889319741