1-1/8 x 2-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 10)
1-1/8 x 2-3/4 in. Zinc Plated Carbon Steel Flat Washer (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 675-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dimensions to ASME B18.21.1
- Made in China
- Conforms to ASTM F-1941;ASTM F-1941M
- Manufactured from carbon steel
- Zinc coated for rust protection
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Fire Protection
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 1-1/8
- Diameter - Outside:
- 2-3/4 in
- GSA Approved:
- No
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 10
- Product Type:
- Washer
- Shape:
- Flat
- Size:
- 1-1/8 x 2-3/4 in
- Thickness:
- 0.192 in
- UPC:
- 781889333389