This product requires certification to purchase.

1 in Brass Full Port Press Ball Valve

You last purchased this on
 
FNW®

1 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #FNW430G
  • Item #2379992
  • Manufacturer Part #430G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #FNW430G
  • Item #2379992
  • Manufacturer Part #430G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40 Pallet: 1400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 in. brass ball valve
  • End Connections: PXP
  • Valve Length: 4.13 in.
  • Maximum Temperature: 250 degrees (F)
  • Valve Pressure Class: 200#
  • Recommended Application: Water
  • NSF 61
  • No soldered-in end pieces
  • Adjustable packing
  • Secondary O-ring stem seal
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-88
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Handle Material:
Steel
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-10/77 in
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
Yes
Valve Body Material:
DZR Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve