This product requires certification to purchase.

1 in. 150# Red Rubber 1/16 in. Ring Gasket

FNW®

1 in. 150# Red Rubber 1/16 in. Ring Gasket

  • Fast #
  • Part #FNWR1RG116G
  • Item #2463930
  • Manufacturer Part #700822
3.4 out of 5 Customer Rating
Brand image
FNW®

1 in. 150# Red Rubber 1/16 in. Ring Gasket

  • Fast #
  • Part #FNWR1RG116G
  • Item #2463930
  • Manufacturer Part #700822
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 231480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 150
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.5
Diameter - Inside 1:
1 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Styrene Butadiene
Maximum Temperature:
170
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
200 psig
Thickness:
0.0625 in
UL Listed:
No
UPC:
054374136650