This product requires certification to purchase.

1 in. 304 Stainless Steel Clamp Tygon Hose Adaptor #7

FNW®

1 in. 304 Stainless Steel Clamp Tygon Hose Adaptor #7

  • Fast #
  • Part #FNW14MPHT74G
  • Item #4830362
  • Manufacturer Part #FNW14MPHT74G
5 out of 5 Customer Rating
Brand image
FNW®

1 in. 304 Stainless Steel Clamp Tygon Hose Adaptor #7

  • Fast #
  • Part #FNW14MPHT74G
  • Item #4830362
  • Manufacturer Part #FNW14MPHT74G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
GHT
End Connections:
Clamp x GHT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No
Weight:
0.38 lb