1 in. 304 Stainless Steel Full Port Socket Weld x Threaded 1000# Ball Valve
1 in. 304 Stainless Steel Full Port Socket Weld x Threaded 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 in. stainless steel ball valve
- End Connections: Threaded x Socket Weld
- Valve Length: 3.54 in.
- Valve Pressure Class: 1000#
- 3 Piece full port
- Locking lever
- Blow-out proof stem
- Adjustable packing
- NACE MR-01-75 Approved
- MSS SP-110
Documents
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-351 Grade CF8M, ASTM A-351 Grade CF3M, ASTM A-193-B8, ASTM A-194-8
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- Length:
- 3-27/50 in
- MSS:
- MSS SP-110
- Material Type:
- 304 SS, 316 SS
- NSF Certified:
- No
- Pressure - High:
- 150, 1000
- Pressure Class:
- 1000#
- UL Listed:
- No
- UPC:
- 781889322864
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve