This product requires certification to purchase.

1 in. Aluminum Dust Cap

FNW®

1 in. Aluminum Dust Cap

  • Fast #
  • Part #FNWCGDCALG
  • Item #7241793
  • Manufacturer Part #FNWCGDCALG
4 out of 5 Customer Rating
Brand image
FNW®

1 in. Aluminum Dust Cap

  • Fast #
  • Part #FNWCGDCALG
  • Item #7241793
  • Manufacturer Part #FNWCGDCALG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Buna-N Gasket
  • Brass arm
  • Steel plated pin/pull-ring/safety-pin
  • Requires Certification

Specifications

End Connection 1:
Coupler
End Connections:
Coupler
Fitting Size 1:
1
Fitting Sizes:
1 in
Fitting Type:
Dust Cap
Material:
Aluminum
Material Type:
A356-T6
Pressure - Maximum:
250 psi
UPC:
781889320488