This product requires certification to purchase.

1 in. Aluminum Male Adapter x Hose Shank

FNW®

1 in. Aluminum Male Adapter x Hose Shank

  • Fast #
  • Part #FNWCGEALG
  • Item #7241596
  • Manufacturer Part #FNWCGEALG
4.1 out of 5 Customer Rating
Brand image
FNW®

1 in. Aluminum Male Adapter x Hose Shank

  • Fast #
  • Part #FNWCGEALG
  • Item #7241596
  • Manufacturer Part #FNWCGEALG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible
  • Requires Certification

Specifications

End Connection 1:
Adapter
End Connection 2:
Barbed
End Connections:
Adapter x Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Cam and Groove, Straight
Material:
Aluminum
Material Type:
A356-T6
Pressure - Maximum:
250 psi
UPC:
781889319222