This product requires certification to purchase.

1 in. Plastic PVC Full Port Flanged Ball Valve

This product has been replaced by

Chemtrol Plastic Full Port Union Flanged 150# Ball Valve
Chemtrol 1 in. Plastic Full Port Union Flanged 150# Ball Valve
Manufacturer Part #MA933AA
FNW®

1 in. Plastic PVC Full Port Flanged Ball Valve

  • Fast #
  • Part #FNW340NFEG
  • Item #4034913
  • Manufacturer Part #FNW340NFEG
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Chemtrol Plastic Full Port Union Flanged 150# Ball Valve
Chemtrol 1 in. Plastic Full Port Union Flanged 150# Ball Valve
Manufacturer Part #MA933AA
FNW®

1 in. Plastic PVC Full Port Flanged Ball Valve

  • Fast #
  • Part #FNW340NFEG
  • Item #4034913
  • Manufacturer Part #FNW340NFEG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 in. pvc ball valve
  • End Connections: Flanged
  • Valve Length: 7.36 in.
  • Maximum Temperature: 122 degrees (F)
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • NSF 61G
  • ANSI B16.5
  • EPDM seal
  • Bidirectional flow
  • Requires Certification

Specifications

ANSI:
ANSI B16.5 Class 150, ANSI Z1157-2014e1
ASME:
ASME B16.5
ASTM:
ASTM D-1784
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
Yes
Length:
7-9/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
122
Minimum Temperature:
41
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
781889211724
Valve Body Material:
PVC
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve