1 in. RTFE Valve Repair Kit
1 in. RTFE Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Figure 310A Ball Valves
- Material:
- Plastic
- Material Type:
- RTFE
- Product Type:
- Repair Kit
- UPC:
- 781889088647
- Valve Size:
- 1 in