This product requires certification to purchase.

1 in. Stainless Steel Dust Cap

FNW®

1 in. Stainless Steel Dust Cap

  • Fast #
  • Part #FNWCGDCSSG
  • Item #7241585
  • Manufacturer Part #FNWCGDCSSG
5 out of 5 Customer Rating
Brand image
FNW®

1 in. Stainless Steel Dust Cap

  • Fast #
  • Part #FNWCGDCSSG
  • Item #7241585
  • Manufacturer Part #FNWCGDCSSG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Buna-N Gasket
  • 304 stainless-steel arm
  • Stainless-steel pin/pull-ring
  • Steel plated safety-pin
  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connections
Coupler
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Dust Cap
Material
Stainless Steel
Material Type
316, CF8M
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889319147