1 in. Stainless Steel Dust Plug
1 in. Stainless Steel Dust Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dust Plug
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- UPC:
- 781889319444