This product requires certification to purchase.

1 in. Valve Repair Kit for 220AC-221AC

FNW®

1 in. Valve Repair Kit for 220AC-221AC

  • Fast #
  • Part #FNW220ACRKG
  • Item #4131819
  • Manufacturer Part #FNW220ACRKG
3.4 out of 5 Customer Rating
Brand image
FNW®

1 in. Valve Repair Kit for 220AC-221AC

  • Fast #
  • Part #FNW220ACRKG
  • Item #4131819
  • Manufacturer Part #FNW220ACRKG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2000 PSI CWP* non-shock
  • Threaded NPT ends
  • Full port
  • Requires Certification

Specifications

Brand Model Compatibility:
220A Ball Valve
Material:
Plastic
Material Type:
PTFE
Product Type:
Valve Repair Kit
UPC:
781889257524
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in