This product requires certification to purchase.

1 in. x 14 mm. Self-Drilling Screw (Pack of 50)

FNW®

1 in. x 14 mm. Self-Drilling Screw (Pack of 50)

  • Fast #
  • Part #FNWTEKHWZ141
  • Item #7485806
  • Manufacturer Part #FNWTEKHWZ141
5 out of 5 Customer Rating
Brand image
FNW®

1 in. x 14 mm. Self-Drilling Screw (Pack of 50)

  • Fast #
  • Part #FNWTEKHWZ141
  • Item #7485806
  • Manufacturer Part #FNWTEKHWZ141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in China
  • Dimensions to ASME B18.6.3
  • Hex Washer Head
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Length
1 in
Package Quantity
Pack of 50
Characteristics & Features
Coating
Zinc Plated
Material
Steel
Screw Head
Hex Washer Head
Warranty & Product Information
Application
Residential
ASME
ASME B18.6.3
ASTM
ASTM F-1941, ASTM F-1941M
Origin
Global
Product Type
Tek Screw
UPC
781889332108