1 x 1/2 in. Copper Press Fitting Reducer

You last purchased this on
 
FNW®

1 x 1/2 in. Copper Press Fitting Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1 x 1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #FNW5V0476GD
  • Item #9297798
  • Manufacturer Part #5V04760604
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 23 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Unpressed joint leak detection feature
  • Factory Installed EPDM Seals
  • Standard operating pressure 300 psi MAX
  • Compatible with most major pressing tools and jaws available in the market
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-2020, ANSI 372-2020
ASME:
B16.51
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 61-2020
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducer
GSA Approved:
No
Height:
1-9/64 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/16 in
MA Approved -:
Yes
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61-2020, NSF 372-2020
NSF Certified:
Yes
Number of Pieces:
1 Piece
Origin:
Global
Pressure - Maximum:
300 psi
Temperature Range:
0 to 250 F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.14 lb
Width:
1-9/64 in