1 x 3/4 in. Copper Press Fitting Reducer
Figure 5V0476 1 x 3/4 in. Copper Press Fitting Reducer
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150 Pallet: 5250-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Standard operating pressure 300 psi MAX
- Unpressed joint leak detection feature
- Factory Installed EPDM Seals
- Compatible with most major pressing tools and jaws available in the market
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1117-2022, ANSI 61-2023, ANSI 372-2022
- ASME:
- ASME B16.51
- Clean Bagged:
- No
- Collection:
- Figure 5V0476
- End Connection 1:
- Male Sweat
- End Connection 2:
- Press
- End Connections:
- Male Sweat x Press
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-41/128 in
- Material:
- Copper
- Material Type:
- C12200
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889645512