3 x 2-1/2 in. 316L Stainless Steel Butt Weld Reducing Tee #7
3 x 2-1/2 in. 316L Stainless Steel Butt Weld Reducing Tee #7
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Beverage, Dairy Processing, Food, Sanitary
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Short, Reducing, Tee
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 1.012