10 in. 150# Red Rubber 1/16 in. Full Face Gasket
Figure R 10 in. 150# Red Rubber 1/16 in. Full Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 5230-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Red rubber gaskets are manufactured from styrene-butadiene (SBR)
- This synthetic material was developed as an alternative to natural rubbers
- The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
- It offers little resistance to ozone and to the majority of hydrocarbons
- Color red
- Finish smooth
- Pressure class 150
Specifications
- ASME:
- ASME B16.21, ASME B16.5
- ASTM:
- ASTM D-395 B, ASTM D-573
- Application:
- Acids, Air, Hot and Cold Water
- Collection:
- Figure R
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 10 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Styrene Butadiene
- Maximum Temperature:
- 170
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 170 Deg F
- Thickness:
- 0.0625 in
- UL Listed:
- No
- UPC:
- 054374136551